Motion
2L106H
1-3/8" Steel Hinge Type Shaft Collars High Strength
Mi Item #19667215
MFR #2L106H
Price$56.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/8" Steel Hinge Type Shaft Collars High Strength
Mi Item #19667215
MFR #2L106H

Mfr description
2L106H 1-3/8IN STEEL HINGE TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.13/each

Specifications

Dimensions

  • Weight
    0.36 lb

Details

  • Material
    Steel
  • UPC_NO
    662786009143
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)