Motion
2S106H
1-3/8" Stainless Steel Hinge Type Shaft Collars High Strength
Mi Item #19667218
MFR #2S106H
Price$111.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/8" Stainless Steel Hinge Type Shaft Collars High Strength
Mi Item #19667218
MFR #2S106H

Mfr description
2S106H 1-3/8IN SS HINGE TYPE SHAFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.61/each

Specifications

Dimensions

  • Weight
    0.36 lb

Details

  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)