Motion
2S215H
2-15/16" Stainless Steel Hinge Type Shaft Collars High Strength
Mi Item #19667220
MFR #2S215H
Price$312.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-15/16" Stainless Steel Hinge Type Shaft Collars High Strength
Mi Item #19667220
MFR #2S215H

Mfr description
2S215H 2-15/16IN SS HINGE TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$312.47/each

Specifications

Dimensions

  • Weight
    2.18 lb

Details

  • Material
    Stainless Steel
  • Series
    Signature
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)