1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
STAFFORD MFG CORP
2S300H
3" Stainless Steel Hinge Type Shaft Collars High Strength
MI ITEM #
19667221
MFR #
2S300H
List Price
$322.01
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Screw Conveyor Components
Screw Conveyor Drive Shafts
STAFFORD MFG CORP 2S300H
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STAFFORD MFG CORP
2S300H
3" Stainless Steel Hinge Type Shaft Collars High Strength
MI ITEM #
19667221
MFR #
2S300H
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$322.01
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
2S300H 3IN SS HINGE TYPE SHAFT COLLARS
Specifications
Material
Stainless Steel
Series
Signature
UPC_NO
662786009501
Weight
1.70 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data