Motion
2LM012HD
12mm Steel Metric Shaft Collars Two-Piece Split Clamp-Type
MI ITEM #19667223
MFR #2LM012HD
List Price$28.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12mm Steel Metric Shaft Collars Two-Piece Split Clamp-Type
MI ITEM #19667223
MFR #2LM012HD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28.73/each for your price

Overview

Mfr description
2LM012HD 12MM STEEL MM SHAFT COLLARS

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    12 mm
  • Outside Diameter
    34 mm
  • Material
    Steel
  • Screw / Locking Style
    Socket Head Cap Screw
  • Style
    Heavy Duty
  • Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Screw Size
    M5 x .8 x 16 mm
  • Weight
    0.10 lb
  • UPC_NO
    662786044403
  • Screw Length
    16 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text