Motion
2SM010HD
10mm Stainless Steel Metric Shaft Collars Two-Piece Split Clamp-Type
MI ITEM #19667239
MFR #2SM010HD
List Price$28.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10mm Stainless Steel Metric Shaft Collars Two-Piece Split Clamp-Type
MI ITEM #19667239
MFR #2SM010HD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28.09/each for your price

Overview

Mfr description
2SM010HD 10MM SS MM SHAFT COLLARS

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    10 mm
  • Outside Diameter
    30 mm
  • Material
    Stainless Steel
  • Screw / Locking Style
    Socket Head Cap Screw
  • Style
    Heavy Duty
  • Screw Material
    18-8 Stainless Steel
  • Screw Size
    M4 x .7 x 12 mm
  • Weight
    0.11 lb
  • UPC_NO
    662786044656
  • Screw Length
    12 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text