Motion
2SM016HD
16mm Stainless Steel Metric Shaft Collars Two-Piece Split Clamp-Type
MI ITEM #19667241
MFR #2SM016HD
List Price$41.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16mm Stainless Steel Metric Shaft Collars Two-Piece Split Clamp-Type
MI ITEM #19667241
MFR #2SM016HD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$41.29/each for your price

Overview

Mfr description
2SM016HD 16MM SS MM SHAFT COLLARS

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    16 mm
  • Outside Diameter
    40 mm
  • Material
    Stainless Steel
  • Screw / Locking Style
    Socket Head Cap Screw
  • Style
    Heavy Duty
  • Screw Material
    18-8 Stainless Steel
  • Screw Size
    M6 x 1.0 x 16 mm
  • Weight
    0.25 lb
  • UPC_NO
    662786044670
  • Screw Length
    16 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text