Motion
2SM030HD
30mm Stainless Steel Metric Shaft Collars Two-Piece Split Clamp-Type
MI ITEM #19667244
MFR #2SM030HD
Price$67.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
30mm Stainless Steel Metric Shaft Collars Two-Piece Split Clamp-Type
MI ITEM #19667244
MFR #2SM030HD

Mfr description
2SM030HD 30MM SS MM SHAFT COLLARS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.57/each

Specifications

Dimensions

  • Bore Diameter
    30 mm
  • Outside Diameter
    60 mm
  • Screw Length
    25 mm
  • Screw Size
    M8 x 1.25 x 25 mm
  • Weight
    0.57 lb

Details

  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Head Cap Screw
  • Screw Material
    18-8 Stainless Steel
  • Style
    Heavy Duty
  • UPC_NO
    662786044700

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)