Motion
2SM045HD
45mm Stainless Steel Metric Shaft Collars Two-Piece Split Clamp-Type
MI ITEM #19667246
MFR #2SM045HD
List Price$123.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
45mm Stainless Steel Metric Shaft Collars Two-Piece Split Clamp-Type
MI ITEM #19667246
MFR #2SM045HD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$123.18/each for your price

Overview

Mfr description
2SM045HD 45MM SS MM SHAFT COLLARS

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    45 mm
  • Outside Diameter
    79 mm
  • Material
    Stainless Steel
  • Screw / Locking Style
    Socket Head Cap Screw
  • Style
    Heavy Duty
  • Screw Material
    18-8 Stainless Steel
  • Screw Size
    M10 x 1.5 x 25 mm
  • Weight
    1.10 lb
  • UPC_NO
    662786044731
  • Screw Length
    25 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text