Motion
6L012P3
3/4" Steel Set-Screw Type Shaft Collars Black Oxide Premium
MI ITEM #19667249
MFR #6L012P3
List Price$15.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Steel Set-Screw Type Shaft Collars Black Oxide Premium
MI ITEM #19667249
MFR #6L012P3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.57/each for your price

Overview

Mfr description
6L012P3 3/4IN STEEL SET-SCREW TYPE

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    0.7500 in
  • Outside Diameter
    1.2500 in
  • Material
    Steel
  • Screw / Locking Style
    Socket Set Screw
  • Style
    Premium
  • Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Screw Size
    5/16-18 x 1/4
  • Weight
    0.12 lb
  • Package Qty
    1
  • UPC_NO
    662786009655
  • Screw Length
    0.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text