Motion
6L100P3
1" Steel Set-Screw Type Shaft Collars Black Oxide Premium
MI ITEM #19667251
MFR #6L100P3
List Price$7.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Steel Set-Screw Type Shaft Collars Black Oxide Premium
MI ITEM #19667251
MFR #6L100P3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.27/each for your price

Overview

Mfr description
6L100P3 1IN STEEL SET-SCREW TYPE

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    1.0000 in
  • Outside Diameter
    1.6250 in
  • Material
    Steel
  • Screw / Locking Style
    Socket Set Screw
  • Style
    Premium
  • Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Screw Size
    5/16-18 x 3/8
  • Weight
    0.22 lb
  • Package Qty
    1
  • UPC_NO
    662786009693
  • Screw Length
    0.3750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text