Motion
6L215P3
2-15/16" Steel Set-Screw Type Shaft Collars Black Oxide Premium
Mi Item #19667275
MFR #6L215P3
Price$89.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-15/16" Steel Set-Screw Type Shaft Collars Black Oxide Premium
Mi Item #19667275
MFR #6L215P3

Mfr description
6L215P3 2-15/16IN STEEL SET-SCREW TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.93/each

Specifications

Dimensions

  • Bore Diameter
    2.9375 in
  • Outside Diameter
    4.2500 in
  • Screw Length
    0.5000 in
  • Screw Size
    1/2-13 x 1/2
  • Weight
    2.32 lb

Details

  • Finish
    Black Oxide
  • Material
    Steel
  • Package Qty
    1
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Set Screw
  • Screw Material
    Alloy Steel
  • Style
    Premium
  • UPC_NO
    662786010002
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)