Motion
6S007
7/16" Stainless Steel Set-Screw Type Shaft Collars None Premium
MI ITEM #19667280
MFR #6S007
List Price$8.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/16" Stainless Steel Set-Screw Type Shaft Collars None Premium
MI ITEM #19667280
MFR #6S007

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.67/each for your price

Overview

Mfr description
6S007 7/16IN SS SET-SCREW TYPE

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    0.4375 in
  • Outside Diameter
    0.8750 in
  • Material
    Stainless Steel
  • Screw / Locking Style
    Socket Set Screw
  • Style
    Premium
  • Screw Material
    18-8 Stainless Steel
  • Screw Size
    1/4-20 x 3/16
  • Weight
    0.05 lb
  • Package Qty
    1
  • UPC_NO
    662786010156
  • Screw Length
    0.1875 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text