Motion
6S009
9/16" Stainless Steel Set-Screw Type Shaft Collars None Premium
Mi Item #19667281
MFR #6S009
Price$9.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9/16" Stainless Steel Set-Screw Type Shaft Collars None Premium
Mi Item #19667281
MFR #6S009

Mfr description
6S009 9/16IN SS SET-SCREW TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.93/each

Specifications

Dimensions

  • Bore Diameter
    0.5625 in
  • Outside Diameter
    1.0000 in
  • Screw Length
    0.2500 in
  • Screw Size
    1/4-20 x 1/4
  • Weight
    0.06 lb

Details

  • Material
    Stainless Steel
  • Package Qty
    1
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Set Screw
  • Screw Material
    18-8 Stainless Steel
  • Style
    Premium
  • UPC_NO
    662786010170
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)