Motion
6S103
1-3/16" Stainless Steel Set-Screw Type Shaft Collars None Premium
MI ITEM #19667282
MFR #6S103
List Price$45.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/16" Stainless Steel Set-Screw Type Shaft Collars None Premium
MI ITEM #19667282
MFR #6S103

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$45.60/each for your price

Overview

Mfr description
6S103 1-3/16IN SS SET-SCREW TYPE

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    1.1875 in
  • Outside Diameter
    2.0000 in
  • Material
    Stainless Steel
  • Screw / Locking Style
    Socket Set Screw
  • Style
    Premium
  • Screw Material
    18-8 Stainless Steel
  • Screw Size
    3/8-16 x 3/8
  • Weight
    0.38 lb
  • Package Qty
    1
  • UPC_NO
    662786010279
  • Screw Length
    0.3750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text