Motion
6S105
1-5/16" Stainless Steel Set-Screw Type Shaft Collars None Premium
MI ITEM #19667283
MFR #6S105
Price$41.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-5/16" Stainless Steel Set-Screw Type Shaft Collars None Premium
MI ITEM #19667283
MFR #6S105

Mfr description
6S105 1-5/16IN SS SET-SCREW TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.15/each

Specifications

Dimensions

  • Bore Diameter
    1.3125 in
  • Outside Diameter
    2.1250 in
  • Screw Length
    0.3750 in
  • Screw Size
    5/16-18 x 3/8
  • Weight
    2.18 lb

Details

  • Material
    Stainless Steel
  • Package Qty
    1
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Set Screw
  • Screw Material
    18-8 Stainless Steel
  • Style
    Premium
  • UPC_NO
    662786010293

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)