Overview
Mfr description
6L014014 7/8IN X 7/8IN STEEL SET SCREW
Specifications
- Outside Diameter1.6250 in
- MaterialSteel
- SeriesSignature
- Bore Diameter0.8750 in
- UPC_NO00662786045530
- Weight1.07 lb
- Product TypeJaw Coupling Parts & Kits
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data