Motion
6L100100K
1" x 1" Steel Set Coupling with Keyway
MI ITEM #19667302
MFR #6L100100K
Price$114.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" x 1" Steel Set Coupling with Keyway
MI ITEM #19667302
MFR #6L100100K

Mfr description
6L100100K 1IN X 1IN STEEL SET SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.07/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Keyway Size
    0.2500 in
  • Outside Diameter
    1.7500 in
  • Screw Length
    0.3750 in
  • Screw Size
    5/16-18 x 3/8
  • Screw Thread Size
    5/16-18 x 3/8
  • Weight
    1.32 lb

Details

  • Material
    Steel
  • Product Type
    Set Screw Rigid Couplings
  • Screw Material
    Alloy Steel
  • Series
    Signature
  • Type
    Set Coupling
  • UPC_NO
    00662786045639

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)