Motion
15L009
9/16" Steel Square Bore Shaft Collars Two-Piece Split Clamp Type
MI ITEM #19667364
MFR #15L009
List Price$34.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9/16" Steel Square Bore Shaft Collars Two-Piece Split Clamp Type
MI ITEM #19667364
MFR #15L009

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$34.73/each for your price

Overview

Mfr description
15L009 9/16IN STEEL SQUARE BORE

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    0.5625 in
  • Outside Diameter
    1.7500 in
  • Material
    Steel
  • Screw / Locking Style
    Socket Head Cap Screw
  • Style
    High Strength
  • Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Screw Size
    1/4-28 x 3/4
  • Weight
    0.25 lb
  • Package Qty
    1
  • UPC_NO
    662786013751
  • Screw Length
    0.7500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text