Motion
15L106
1-3/8" Steel Square Bore Shaft Collars Two-Piece Split Clamp Type
MI ITEM #19667366
MFR #15L106
List Price$84.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/8" Steel Square Bore Shaft Collars Two-Piece Split Clamp Type
MI ITEM #19667366
MFR #15L106

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$84.21/each for your price

Overview

Mfr description
15L106 1-3/8IN STEEL SQUARE BORE

Specifications

  • Bore Diameter
    1.3750 in
  • Finish
    Black Oxide
  • Material
    Steel
  • Outside Diameter
    3.2500 in
  • Package Qty
    1
  • Screw / Locking Style
    Socket Head Cap Screw
  • Screw Length
    1.0000 in
  • Screw Material
    Alloy Steel
  • Screw Size
    5/16-24 x 1
  • Style
    High Strength
  • UPC_NO
    662786013829
  • Weight
    1.01 lb
  • Product Type
    Shaft Collars

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text