Motion
15S014
7/8" Stainless Steel Square Bore Shaft Collars Two-Piece Split Clamp Type
Mi Item #19667373
MFR #15S014
Price$48.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8" Stainless Steel Square Bore Shaft Collars Two-Piece Split Clamp Type
Mi Item #19667373
MFR #15S014

Mfr description
15S014 7/8IN SS SQUARE BORE SHAFT COLLAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.06/each

Specifications

Dimensions

  • Bore Diameter
    0.8750 in
  • Outside Diameter
    2.2500 in
  • Screw Length
    0.6250 in
  • Screw Size
    1/4-28 x 5/8
  • Weight
    0.41 lb

Details

  • Material
    Stainless Steel
  • Package Qty
    1
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Head Cap Screw
  • Screw Material
    18-8 Stainless Steel
  • Style
    High Strength
  • UPC_NO
    662786013959
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)