Motion
12S006
3/8" Stainless Steel Hexagonal Bore Shaft Collars One-Piece Split Clamp-Type
MI ITEM #19667381
MFR #12S006
List Price$25.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Stainless Steel Hexagonal Bore Shaft Collars One-Piece Split Clamp-Type
MI ITEM #19667381
MFR #12S006

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25.65/each for your price

Overview

Mfr description
12S006 3/8IN SS HEXAGONAL BORE

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    0.3750 in
  • Outside Diameter
    1.0630 in
  • Material
    Stainless Steel
  • Screw / Locking Style
    Socket Head Cap Screw
  • Style
    High Strength
  • Screw Material
    18-8 Stainless Steel
  • Screw Size
    6-32 x 3/8
  • Weight
    0.06 lb
  • Package Qty
    1
  • UPC_NO
    662786014154
  • Screw Length
    0.3750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text