Motion
12S007
7/16" Stainless Steel Hexagonal Bore Shaft Collars One-Piece Split Clamp-Type
Mi Item #19667382
MFR #12S007
Price$19.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/16" Stainless Steel Hexagonal Bore Shaft Collars One-Piece Split Clamp-Type
Mi Item #19667382
MFR #12S007

Mfr description
12S007 7/16IN SS HEXAGONAL BORE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.86/each

Specifications

Dimensions

  • Bore Diameter
    0.4375 in
  • Outside Diameter
    1.2500 in
  • Screw Length
    0.5000 in
  • Screw Size
    8-32 x 1/2
  • Weight
    0.10 lb

Details

  • Material
    Stainless Steel
  • Package Qty
    1
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Head Cap Screw
  • Screw Material
    18-8 Stainless Steel
  • Style
    High Strength
  • UPC_NO
    662786014161
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)