Motion
5L106100
1-3/8" x 1" Steel One-Piece Split Clamp-Type Rigid Shaft Couplings High Strength
MI ITEM #19667397
MFR #5L106100
Price$135.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/8" x 1" Steel One-Piece Split Clamp-Type Rigid Shaft Couplings High Strength
MI ITEM #19667397
MFR #5L106100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$135.52/each

Specifications

Dimensions

  • Bore Diameter
    1.3750 in
  • Outside Diameter
    2.3750 in
  • Screw Size
    1/4-28 x 3/4
  • Screw Thread Size
    1/4-28 x 3/4
  • Weight
    3.18 lb

Details

  • Country of Origin
    USA
  • Material
    Steel
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Material
    Alloy Steel
  • Series
    Signature
  • UPC_NO
    662786014987

Overview

Mfr description
5L106100 1-3/8IN X 1IN STEEL 1PC SPLIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought