Motion
5S004004
1/4" x 1/4" Stainless Steel One-Piece Split Clamp-Type Rigid Shaft Couplings High Strength
MI ITEM #19667398
MFR #5S004004
Price$136.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" x 1/4" Stainless Steel One-Piece Split Clamp-Type Rigid Shaft Couplings High Strength
MI ITEM #19667398
MFR #5S004004

Mfr description
5S004004 1/4IN X 1/4IN SS 1PC SPLIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$136.16/each

Specifications

Dimensions

  • Bore Diameter
    0.2500 in
  • Outside Diameter
    0.8130 in
  • Screw Size
    4-40 x 5/16
  • Screw Thread Size
    4-40 x 5/16
  • Weight
    0.15 lb

Details

  • Country of Origin
    USA
  • Material
    Stainless Steel
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Material
    303 Stainless Steel
  • Series
    Signature
  • UPC_NO
    662786015052

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)