Motion
5S008006
1/2" x 3/8" Stainless Steel One-Piece Split Clamp-Type Rigid Shaft Couplings High Strength
MI ITEM #19667400
MFR #5S008006
Price$124.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" x 3/8" Stainless Steel One-Piece Split Clamp-Type Rigid Shaft Couplings High Strength
MI ITEM #19667400
MFR #5S008006

Mfr description
5S008006 1/2IN X 3/8IN SS 1PC SPLIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$124.85/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Outside Diameter
    1.2500 in
  • Screw Size
    8-32 x 1/2
  • Screw Thread Size
    8-32 x 1/2
  • Weight
    0.52 lb

Details

  • Country of Origin
    USA
  • Material
    Stainless Steel
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Material
    303 Stainless Steel
  • Series
    Signature
  • UPC_NO
    662786015083

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)