Motion
5S106106
1-3/8" x 1-3/8" Stainless Steel One-Piece Split Clamp-Type Rigid Shaft Couplings High Strength
MI ITEM #19667409
MFR #5S106106
List Price$416.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/8" x 1-3/8" Stainless Steel One-Piece Split Clamp-Type Rigid Shaft Couplings High Strength
MI ITEM #19667409
MFR #5S106106

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$416.63/each for your price

Overview

Mfr description
5S106106 1-3/8IN X 1-3/8IN SS 1PC SPLIT

Specifications

  • Outside Diameter
    2.3750 in
  • Country of Origin
    USA
  • Screw Material
    303 Stainless Steel
  • Screw Thread Size
    1/4-28 x 5/8
  • Series
    Signature
  • Weight
    2.90 lb
  • Bore Diameter
    1.3750 in
  • UPC_NO
    662786015243
  • Material
    Stainless Steel
  • Screw Size
    1/4-28 x 5/8
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text