Motion
5S112112
1-3/4" x 1-3/4" Stainless Steel One-Piece Split Clamp-Type Rigid Shaft Couplings High Strength
Mi Item #19667411
MFR #5S112112
Price$451.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/4" x 1-3/4" Stainless Steel One-Piece Split Clamp-Type Rigid Shaft Couplings High Strength
Mi Item #19667411
MFR #5S112112

Mfr description
5S112112 1-3/4IN X 1-3/4IN SS 1PC SPLIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$451.35/each

Specifications

Dimensions

  • Bore Diameter
    1.7500 in
  • Outside Diameter
    3.0000 in
  • Screw Size
    5/16-24 x 1
  • Screw Thread Size
    5/16-24 x 1
  • Weight
    5.72 lb

Details

  • Country of Origin
    USA
  • Material
    Stainless Steel
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Material
    303 Stainless Steel
  • Series
    Signature
  • UPC_NO
    662786015281
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)