Motion
7L014014
7/8" x 7/8" Steel One-Piece Split Clamp-Type Rigid Shaft Couplings Low Profile
Mi Item #19667414
MFR #7L014014
Price$87.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8" x 7/8" Steel One-Piece Split Clamp-Type Rigid Shaft Couplings Low Profile
Mi Item #19667414
MFR #7L014014

Mfr description
7L014014 7/8IN X 7/8IN STEEL 1PC SPLIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.80/each

Specifications

Dimensions

  • Bore Diameter
    0.8750 in
  • Outside Diameter
    1.6250 in
  • Screw Size
    1/4-28 x 5/8
  • Screw Thread Size
    1/4-28 x 5/8
  • Weight
    0.96 lb

Details

  • Country of Origin
    USA
  • Material
    Steel
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Material
    Alloy Steel
  • Series
    Signature
  • UPC_NO
    662786015410
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)