Motion
7L102100
1-1/8" x 1" Steel One-Piece Split Clamp-Type Rigid Shaft Couplings Low Profile
MI ITEM #19667417
MFR #7L102100
Price$166.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/8" x 1" Steel One-Piece Split Clamp-Type Rigid Shaft Couplings Low Profile
MI ITEM #19667417
MFR #7L102100

Mfr description
7L102100 1-1/8IN X 1IN STEEL 1PC SPLIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$166.28/each

Specifications

Dimensions

  • Bore Diameter
    1.1250 in
  • Outside Diameter
    1.8750 in
  • Screw Size
    1/4-28 x 5/8
  • Weight
    1.60 lb

Details

  • Finish
    Black Oxide
  • Material
    Steel
  • Package Qty
    1
  • Product Type
    Shaft Collars
  • Screw Material
    Alloy Steel
  • Style
    Low Profile
  • UPC_NO
    662786015458

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)