Motion
7L102102
1-1/8" x 1-1/8" Steel One-Piece Split Clamp-Type Rigid Shaft Couplings Low Profile
MI ITEM #19667418
MFR #7L102102
List Price$277.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/8" x 1-1/8" Steel One-Piece Split Clamp-Type Rigid Shaft Couplings Low Profile
MI ITEM #19667418
MFR #7L102102

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$277.75/each for your price

Overview

Mfr description
7L102102 1-1/8IN X 1-1/8IN STEEL 1PC

Specifications

  • Outside Diameter
    1.8750 in
  • Country of Origin
    USA
  • Screw Material
    Alloy Steel
  • Screw Thread Size
    1/4-28 x 5/8
  • Series
    Signature
  • Weight
    1.46 lb
  • Bore Diameter
    1.1250 in
  • UPC_NO
    662786015465
  • Material
    Steel
  • Screw Size
    1/4-28 x 5/8
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text