Motion
7L104100
1-1/4" x 1" Steel One-Piece Split Clamp-Type Rigid Shaft Couplings Low Profile
MI ITEM #19667419
MFR #7L104100
List Price$263.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" x 1" Steel One-Piece Split Clamp-Type Rigid Shaft Couplings Low Profile
MI ITEM #19667419
MFR #7L104100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$263.12/each for your price

Overview

Mfr description
7L104100 1-1/4IN X 1IN STEEL 1PC SPLIT

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    1.2500 in
  • Outside Diameter
    2.0630 in
  • Material
    Steel
  • Style
    Low Profile
  • Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Screw Size
    1/4-28 x 5/8
  • Weight
    2.07 lb
  • Package Qty
    1
  • UPC_NO
    662786015472

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text