Motion
7S010008
5/8" x 1/2" Stainless Steel One-Piece Split Clamp-Type Rigid Shaft Couplings Low Profile
MI ITEM #19667427
MFR #7S010008
List Price$206.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" x 1/2" Stainless Steel One-Piece Split Clamp-Type Rigid Shaft Couplings Low Profile
MI ITEM #19667427
MFR #7S010008

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$206.71/each for your price

Overview

Mfr description
7S010008 5/8IN X 1/2IN SS 1PC SPLIT

Specifications

  • Outside Diameter
    1.3130 in
  • Country of Origin
    USA
  • Screw Material
    303 Stainless Steel
  • Screw Thread Size
    10-32 x 1/2
  • Series
    Signature
  • Weight
    0.57 lb
  • Bore Diameter
    0.6250 in
  • UPC_NO
    662786015601
  • Material
    Stainless Steel
  • Screw Size
    10-32 x 1/2
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text