Motion
7A006004
3/8" x 1/4" Aluminum One-Piece Split Clamp-Type Rigid Shaft Couplings Low Profile
Mi Item #19667441
MFR #7A006004
Price$130.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" x 1/4" Aluminum One-Piece Split Clamp-Type Rigid Shaft Couplings Low Profile
Mi Item #19667441
MFR #7A006004

Mfr description
7A006004 3/8IN X 1/4IN ALUM 1PC SPLIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$130.35/each

Specifications

Dimensions

  • Bore Diameter
    0.3750 in
  • Outside Diameter
    0.8750 in
  • Screw Size
    6-32 x 3/8
  • Screw Thread Size
    6-32 x 3/8
  • Weight
    0.07 lb

Details

  • Country of Origin
    USA
  • Material
    Aluminum
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Material
    Alloy Steel
  • Series
    Signature
  • UPC_NO
    662786015816

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)