Motion
5L100100HD
1" x 1" Steel One-Piece Split Clamp-Type Rigid Shaft Couplings Heavy Duty
MI ITEM #19667448
MFR #5L100100HD
List Price$177.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" x 1" Steel One-Piece Split Clamp-Type Rigid Shaft Couplings Heavy Duty
MI ITEM #19667448
MFR #5L100100HD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$177.96/each for your price

Overview

Mfr description
5L100100HD 1IN X 1IN STEEL 1PC SPLIT

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    1.0000 in
  • Outside Diameter
    2.2500 in
  • Material
    Steel
  • Style
    Heavy Duty
  • Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Screw Size
    5/16-24 x 1
  • Weight
    3.38 lb
  • Package Qty
    1
  • UPC_NO
    662786015892

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text