Motion
5L104104HD
1-1/4" x 1-1/4" Steel One-Piece Split Clamp-Type Rigid Shaft Couplings Heavy Duty
MI ITEM #19667449
MFR #5L104104HD
List Price$228.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" x 1-1/4" Steel One-Piece Split Clamp-Type Rigid Shaft Couplings Heavy Duty
MI ITEM #19667449
MFR #5L104104HD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$228.13/each for your price

Overview

Mfr description
5L104104HD 1-1/4IN X 1-1/4IN STEEL 1PC

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    1.2500 in
  • Outside Diameter
    2.5000 in
  • Material
    Steel
  • Style
    Heavy Duty
  • Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Screw Size
    5/16-24 x 1
  • Weight
    4.40 lb
  • Package Qty
    1
  • UPC_NO
    662786015908

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text