Motion
5L208208HD
2-1/2" x 2-1/2" Steel One-Piece Split Clamp-Type Rigid Shaft Couplings Heavy Duty
Mi Item #19667450
MFR #5L208208HD
Price$743.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2" x 2-1/2" Steel One-Piece Split Clamp-Type Rigid Shaft Couplings Heavy Duty
Mi Item #19667450
MFR #5L208208HD

Mfr description
5L208208HD 2-1/2IN X 2-1/2IN STEEL 1PC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$743.32/each

Specifications

Dimensions

  • Bore Diameter
    2.5000 in
  • Outside Diameter
    4.2500 in
  • Screw Size
    1/2-20 x 1-1/4
  • Screw Thread Size
    1/2-20 x 1-1/4
  • Weight
    19.79 lb

Details

  • Country of Origin
    USA
  • Material
    Steel
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Material
    Alloy Steel
  • Series
    Signature
  • UPC_NO
    662786015946
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)