Motion
7L112112K
1-3/4" x 1-3/4" Steel One-Piece Split Clamp-Type Rigid Shaft Couplings with Keyways Low Profile
MI ITEM #19667464
MFR #7L112112K
List Price$243.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/4" x 1-3/4" Steel One-Piece Split Clamp-Type Rigid Shaft Couplings with Keyways Low Profile
MI ITEM #19667464
MFR #7L112112K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$243.03/each for your price

Overview

Mfr description
7L112112K 1-3/4IN X 1-3/4IN STEEL 1PC

Specifications

  • Outside Diameter
    2.7500 in
  • Country of Origin
    USA
  • Screw Material
    Alloy Steel
  • Screw Thread Size
    5/16-24 x 1
  • Series
    Signature
  • Weight
    3.90 lb
  • Bore Diameter
    1.7500 in
  • Keyway Size
    0.3750 in
  • UPC_NO
    662786016332
  • Material
    Steel
  • Screw Size
    5/16-24 x 1
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text