Motion
7S008008K
1/2" x 1/2" Stainless Steel One-Piece Split Clamp-Type Rigid Shaft Couplings with Keyways Low Profile
Mi Item #19667466
MFR #7S008008K
Price$173.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" x 1/2" Stainless Steel One-Piece Split Clamp-Type Rigid Shaft Couplings with Keyways Low Profile
Mi Item #19667466
MFR #7S008008K

Mfr description
7S008008K 1/2IN X 1/2IN SS 1PC SPLIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$173.60/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Keyway Size
    0.1250 in
  • Outside Diameter
    1.1250 in
  • Screw Size
    8-32 x 1/2
  • Screw Thread Size
    8-32 x 1/2
  • Weight
    0.35 lb

Details

  • Country of Origin
    USA
  • Material
    Stainless Steel
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Material
    303 Stainless Steel
  • Series
    Signature
  • UPC_NO
    662786016356
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)