Motion
7S104104K
1-1/4" x 1-1/4" Stainless Steel One-Piece Split Clamp-Type Rigid Shaft Couplings with Keyways Low Profile
MI ITEM #19667469
MFR #7S104104K
List Price$416.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" x 1-1/4" Stainless Steel One-Piece Split Clamp-Type Rigid Shaft Couplings with Keyways Low Profile
MI ITEM #19667469
MFR #7S104104K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$416.63/each for your price

Overview

Mfr description
7S104104K 1-1/4IN X 1-1/4IN SS 1PC

Specifications

  • Outside Diameter
    2.0620 in
  • Country of Origin
    USA
  • Screw Material
    303 Stainless Steel
  • Screw Thread Size
    1/4-28 x 5/8
  • Series
    Signature
  • Weight
    1.81 lb
  • Bore Diameter
    1.2500 in
  • Keyway Size
    0.2500 in
  • UPC_NO
    662786016400
  • Material
    Stainless Steel
  • Screw Size
    1/4-28 x 5/8
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text