Motion
7S200200K
2" x 2" Stainless Steel One-Piece Split Clamp-Type Rigid Shaft Couplings with Keyways Low Profile
Mi Item #19667472
MFR #7S200200K
Price$624.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" x 2" Stainless Steel One-Piece Split Clamp-Type Rigid Shaft Couplings with Keyways Low Profile
Mi Item #19667472
MFR #7S200200K

Mfr description
7S200200K 2IN X 2IN SS 1PC SPLIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$624.94/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Keyway Size
    0.5000 in
  • Outside Diameter
    3.0000 in
  • Screw Size
    5/16-24 x 1
  • Screw Thread Size
    5/16-24 x 1
  • Weight
    4.70 lb

Details

  • Country of Origin
    USA
  • Material
    Stainless Steel
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Material
    303 Stainless Steel
  • Series
    Signature
  • UPC_NO
    662786016448

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)