Motion
5L008006F
1/2" x 3/8" Steel Two-Piece Split Clamp-Type Rigid Shaft Couplings High Strength
MI ITEM #19667475
MFR #5L008006F
Price$88.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" x 3/8" Steel Two-Piece Split Clamp-Type Rigid Shaft Couplings High Strength
MI ITEM #19667475
MFR #5L008006F

Mfr description
5L008006F 1/2IN X 3/8IN STEEL 2PC SPLIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.38/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Keyway Size
    3 mm
  • Outside Diameter
    1.2500 in
  • Screw Size
    8-32 x 1/2
  • Screw Thread Size
    8-32 x 1/2
  • Weight
    0.51 lb

Details

  • Country of Origin
    USA
  • Material
    Steel
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Material
    Alloy Steel
  • Series
    Signature
  • UPC_NO
    662786016509

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)