Motion
5S006004F
3/8" x 1/4" Stainless Steel Two-Piece Split Clamp-Type Rigid Shaft Couplings High Strength
MI ITEM #19667479
MFR #5S006004F
Price$347.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" x 1/4" Stainless Steel Two-Piece Split Clamp-Type Rigid Shaft Couplings High Strength
MI ITEM #19667479
MFR #5S006004F

Mfr description
5S006004F 3/8IN X 1/4IN SS 2PC SPLIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$347.19/each

Specifications

Dimensions

  • Bore Diameter
    0.3750 in
  • Keyway Size
    5 mm
  • Outside Diameter
    1.0630 in
  • Screw Size
    6-32 x 3/8
  • Screw Thread Size
    6-32 x 3/8
  • Weight
    0.34 lb

Details

  • Country of Origin
    USA
  • Material
    Stainless Steel
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Material
    303 Stainless Steel
  • Series
    Signature
  • UPC_NO
    662786016738

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)