Motion
5S012010F
3/4" x 5/8" Stainless Steel Two-Piece Split Clamp-Type Rigid Shaft Couplings High Strength
Mi Item #19667483
MFR #5S012010F
Price$312.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" x 5/8" Stainless Steel Two-Piece Split Clamp-Type Rigid Shaft Couplings High Strength
Mi Item #19667483
MFR #5S012010F

Mfr description
5S012010F 3/4IN X 5/8IN SS 2PC SPLIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$312.47/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Outside Diameter
    1.7500 in
  • Screw Size
    1/4-28 x 5/8
  • Screw Thread Size
    1/4-28 x 5/8
  • Weight
    1.35 lb

Details

  • Country of Origin
    USA
  • Material
    Stainless Steel
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Material
    303 Stainless Steel
  • Series
    Signature
  • UPC_NO
    662786016806
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)