Motion
5S102100F
1-1/8" x 1" Stainless Steel Two-Piece Split Clamp-Type Rigid Shaft Couplings High Strength
MI ITEM #19667488
MFR #5S102100F
List Price$381.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/8" x 1" Stainless Steel Two-Piece Split Clamp-Type Rigid Shaft Couplings High Strength
MI ITEM #19667488
MFR #5S102100F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$381.91/each for your price

Overview

Mfr description
5S102100F 1-1/8IN X 1IN SS 2PC SPLIT

Specifications

  • Outside Diameter
    2.1250 in
  • Country of Origin
    USA
  • Screw Material
    303 Stainless Steel
  • Screw Thread Size
    1/4-28 x 5/8
  • Series
    Signature
  • Weight
    2.24 lb
  • Bore Diameter
    1.1250 in
  • UPC_NO
    662786016868
  • Material
    Stainless Steel
  • Screw Size
    1/4-28 x 5/8
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text