Motion
7L010010F
5/8" x 5/8" Steel Two-Piece Split Clamp-Type Rigid Shaft Couplings Low Profile
MI ITEM #19667498
MFR #7L010010F
List Price$148.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" x 5/8" Steel Two-Piece Split Clamp-Type Rigid Shaft Couplings Low Profile
MI ITEM #19667498
MFR #7L010010F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$148.29/each for your price

Overview

Mfr description
7L010010F 5/8IN X 5/8IN STEEL 2PC SPLIT

Specifications

  • Outside Diameter
    1.3130 in
  • Country of Origin
    USA
  • Screw Material
    Alloy Steel
  • Screw Thread Size
    10-32 x 5/8
  • Series
    Signature
  • Weight
    0.53 lb
  • Bore Diameter
    0.6250 in
  • UPC_NO
    662786017032
  • Material
    Steel
  • Screw Size
    10-32 x 5/8
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text