Motion
7L012010F
3/4" x 5/8" Steel Two-Piece Split Clamp-Type Rigid Shaft Couplings Low Profile
Mi Item #19667499
MFR #7L012010F
Price$130.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" x 5/8" Steel Two-Piece Split Clamp-Type Rigid Shaft Couplings Low Profile
Mi Item #19667499
MFR #7L012010F

Mfr description
7L012010F 3/4IN X 5/8IN STEEL 2PC SPLIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$130.51/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Outside Diameter
    1.5000 in
  • Screw Size
    1/4-28 x 5/8
  • Screw Thread Size
    1/4-28 x 5/8
  • Weight
    0.82 lb

Details

  • Country of Origin
    USA
  • Material
    Steel
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Material
    Alloy Steel
  • Series
    Signature
  • UPC_NO
    662786017056
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)