Motion
7L100012F
1" x 3/4" Steel Two-Piece Split Clamp-Type Rigid Shaft Couplings Low Profile
MI ITEM #19667503
MFR #7L100012F
List Price$248.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" x 3/4" Steel Two-Piece Split Clamp-Type Rigid Shaft Couplings Low Profile
MI ITEM #19667503
MFR #7L100012F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$248.02/each for your price

Overview

Mfr description
7L100012F 1IN X 3/4IN STEEL 2PC SPLIT

Specifications

  • Outside Diameter
    1.7500 in
  • Country of Origin
    USA
  • Screw Material
    Alloy Steel
  • Screw Thread Size
    1/4-28 x 5/8
  • Series
    Signature
  • Weight
    1.39 lb
  • Bore Diameter
    1.0000 in
  • UPC_NO
    662786017100
  • Material
    Steel
  • Screw Size
    1/4-28 x 5/8
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text