Motion
7L200200F
2" x 2" Steel Two-Piece Split Clamp-Type Rigid Shaft Couplings Low Profile
Mi Item #19667511
MFR #7L200200F
Price$232.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" x 2" Steel Two-Piece Split Clamp-Type Rigid Shaft Couplings Low Profile
Mi Item #19667511
MFR #7L200200F

Mfr description
7L200200F 2IN X 2IN STEEL 2PC SPLIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$232.63/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Outside Diameter
    3.0000 in
  • Screw Size
    5/16-24 x 1
  • Screw Thread Size
    5/16-24 x 1
  • Weight
    4.64 lb

Details

  • Country of Origin
    USA
  • Material
    Steel
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Material
    Alloy Steel
  • Series
    Signature
  • UPC_NO
    662786017216
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)