Motion
7A006006F
3/8" x 3/8" Aluminum Two-Piece Split Clamp-Type Rigid Shaft Couplings Low Profile
Mi Item #19667525
MFR #7A006006F
Price$89.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" x 3/8" Aluminum Two-Piece Split Clamp-Type Rigid Shaft Couplings Low Profile
Mi Item #19667525
MFR #7A006006F

Mfr description
7A006006F 3/8IN X 3/8IN ALUM 2PC SPLIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.68/each

Specifications

Dimensions

  • Bore Diameter
    0.3750 in
  • Keyway Size
    8 mm
  • Outside Diameter
    0.8750 in
  • Screw Size
    6-32 x 3/8
  • Screw Thread Size
    6-32 x 3/8
  • Weight
    0.08 lb

Details

  • Country of Origin
    USA
  • Material
    Aluminum
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Material
    Alloy Steel
  • Series
    Signature
  • UPC_NO
    662786017490
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)